VWR® General Purpose Laboratory Refrigerator Solid Door (30 cu. ft.)
76580-126
- Temperature range:0...10 °C
- Capacity:850 L (30 cu.ft.)
- Description:General purpose laboratory refrigerator upright solid door, 30 CF
- Environmentally Preferable:
- Cat. No.:76580-126
- Electrical:115 V, 60 Hz, 6.8 A, ⅓ HP
- Defrost:Cycle
- Door Type:1 solid door, right hinged
- Shelves/drawers:5 adjustable shelves
- Weight:180 kg (396 lbs.)
- Exterior W×D×H:908×889×1842 mm (35¾×35×72½")
- Interior W×D×H:813×572×1651 mm (32×22½×65")
These VWR® general purpose laboratory refrigerators provide everyday features for multi-functional use.
- Mechanical thermostat
- Keyed door lock
- High density foam insulation
- Five adjustable shelves
- Probe access port
These laboratory refrigerators offer professional cold storage for scientific and industrial settings. Units come equipped with mechanical thermostats, keyed door locks, adjustable shelving and probe acess. These general purpose refrigerators provide multi-functional features in a cost-effective design.
Material: White powder coat
: UL/C-UL listed.