Order Entry
United States
ContactUsLinkComponent
HOBO Water Level Data Logger Deluxe Kit, 30'
HOBO Water Level Data Logger Deluxe Kit, 30'
Catalog # 470324-460
undefined
HOBO Water Level Data Logger Deluxe Kit, 30'
Catalog # 470324-460
Supplier Number:  KIT-S-U20-01

Specifications

  • Resolution:
    <0.02 kPa (0.003 psi), 0.21 cm (0.007') water
  • Data Memory:
    64K bytes (~21700 pressure and temperature samples)
  • Interface:
  • Description:
    HOBO water level data logger starter kit, 30'
  • Environmentally Preferable:
  • Cat. No.:
    470324-460
  • Accuracy:
    0.05% FS, 0.5 cm (0.015') water (typ. error)

Specifications

About this item

Combining high accuracy water level measurements with out-of-the-box convenience, this money-saving kit includes everything needed to start logging right away. It is ideal for monitoring water levels and temperatures in wells, streams, lakes, freshwater wetlands and tidal areas.

  • Lightning protection - no long signal wires, and electronics are shielded in stainless steel housing (see the Water Level logger sensor location drawing)
  • Multiple-rate sampling (see demo) allows faster sampling at critical times such as when pumping starts or stops
  • Available in four depth ranges
  • No-vent-tube design for easy reliable deployment
  • Durable ceramic pressure sensor

HOBOware Pro software provides easy conversion to accurate water level reading, fully compensated for barometric pressure (see demo), temperature, and water density (use barometric pressure data from nearby weather station).

Operating temperature: –20 to +50 °C (–4 to +122 °F)

Ordering information: For demo and drawings, contact your Avantor representative.