Three-Phase ODP Motor, 56C, 0.33 HP/3600 rpm; 208-230/460 V
Catalog # MFLX71011-11
Supplier: VWR International
CSA Certified
UL Listed
Specifications
- Power:208 - 230/ 460 VAC; 1.2-1.3/0.65 A; 3 phase
- Description:Three-Phase ODP Motor. 56C. 0.33 HP/3600 rpm; 208-230/460 V
- Length:23.72 cm
- Environmentally Preferable:
- Motor enclosure type:ODP
- Power conduit box connection:Yes
- Warranty:1 year
- Cat. No.:MFLX71011-11
- Max. Motor RPM:3600 rpm
- Motor Frame Size:56C
- Motor hp:⅓
Specifications
About this item
Use on pumps, compressors, fans, blowers, and other machinery.
- Single-phase motors have a resilient base — mount motor horizontally or vertically
Single-phase motors have a removable, rigid base. Both single-phase motors and models 70011-04 and -16 (three-phase motors)
feature automatic overload protection.
Three-phase motors include a rigid base. Models 70011-28 to -92 have a NEMA conduit box.
- Power:208 - 230/ 460 VAC; 1.2-1.3/0.65 A; 3 phase
- Description:Three-Phase ODP Motor. 56C. 0.33 HP/3600 rpm; 208-230/460 V
- Length:23.72 cm
- Environmentally Preferable:
- Motor enclosure type:ODP
- Power conduit box connection:Yes
- Warranty:1 year
- Cat. No.:MFLX71011-11
- Max. Motor RPM:3600 rpm
- Motor Frame Size:56C
- Motor hp:⅓