Hand-Held Tubing Cutter, PTFE Coated Steel, Max 1-1/4" OD Tubing
Catalog # MFLX06438-90
Supplier: VWR International
Specifications
- Description:Hand-Held Tubing Cutter, PTFE coated steel, max 1-1/4" OD tubing
- Material:Steel, PTFE coated
- Environmentally Preferable:
- Warranty:1 year
- Cat. No.:MFLX06438-90
- Max. Tubing O.D.:31.75 mm (1.25")
- Min. I.D.:10.3 mm (0.404")
Specifications
About this item
Get clean, straight cuts everytime.
- Cuts through tubing up to 1 1/4" OD
Steel blade coated with PTFE® resin produces clean, straight cuts through tubing up to 1-1/4" OD (cuts polyethylene tubing up to 1-1/2" OD). Optional carrying pouch and replacement blade available.
- Description:Hand-Held Tubing Cutter, PTFE coated steel, max 1-1/4" OD tubing
- Material:Steel, PTFE coated
- Environmentally Preferable:
- Warranty:1 year
- Cat. No.:MFLX06438-90
- Max. Tubing O.D.:31.75 mm (1.25")
- Min. I.D.:10.3 mm (0.404")