Advanced Variable-Speed DC Motor Drive, for 1/4 to 2 hp motors
Catalog # MFLX70100-00
Supplier: Avantor
CE Compliant
5 year warranty
Specifications
- Power:115/230 VAC
- Description:Advanced Variable-Speed DC Motor Drive, for 1/4 to 2 hp motors
- Height:174.6 mm
- Length:20.8 cm
- Environmentally Preferable:
- Power cord:Yes
- Warranty:1 year
- Cat. No.:MFLX70100-00
- Width:11.43 cm
Specifications
About this item
Vary the speed of your DC motor with these controllers.
- Easily control the speed of your DC motor
Advanced controller features three control modes-manual, remote, and proportional remote. It accepts 0 to 10 VDC or 4 to 20 mA analog input and adjusts speed of 1/4- to 2-hp motors without additional resistors or other modifications. The NEMA 4/12 (IP 52/56) housing allows safe operation in damp, dusty work areas.
Delivery: Heat sink for thermal overload protection.
- Power:115/230 VAC
- Description:Advanced Variable-Speed DC Motor Drive, for 1/4 to 2 hp motors
- Height:174.6 mm
- Length:20.8 cm
- Environmentally Preferable:
- Power cord:Yes
- Warranty:1 year
- Cat. No.:MFLX70100-00
- Width:11.43 cm