Miniature Gear Pumps - Compact Plastic Head and Drive
Supplier: VWR International
Certificates
About this item
Complete mini gear pump systems for low-flow applications.
- Maximum flow rates up to 0.67 GPM
- 115 VAC, 230 VAC, and 12 VDC models
These miniature gear pumps feature a compact plastic head and drive. Choose from three model options— nonenclosed OEM, lab, and fully enclosed lab versions.
Delivery: Includes models 07012-00, -02 have 12" (30.4-cm) leads with no plug; models 07012-30, -32 have an aluminum enclosure and a 7-ft (2.1-m) cord with grounded plug and in-line switch; model 07012-20 has an 8-inch (20.3-m) cord with no plug.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX07012-00
- MFLX07012-02
- MFLX07012-20
- Body Material:
- Acetal
- Acetal
- Acetal
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Gear material:
- Acetal
- Acetal
- Acetal
- Inlet connection:
- 3/16" hose barb
- 3/16" hose barb
- 3/16" hose barb
- Max. Pressure:
- 0.69 bar (10 psi)
- 0.69 bar (10 psi)
- 1.4 bar (21 psi)
- Max. Temperature:
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- Max. Viscosity:
- 200 cP
- 200 cP
- 200 cP
- Outlet connection:
- 3/16" hose barb
- 3/16" hose barb
- 3/16" hose barb
- Particulates:
- No
- No
- No
- Power cord:
- 12" leads, no plug
- 12" leads, no plug
- 8"cord, no plug
- Relief valve:
- No
- No
- No
- Run dry:
- No
- No
- No
- Seal material:
- Buna N
- Buna N
- Buna N
- Suction lift, dry:
- 102 mm of H₂O (4" H₂O)
- 102 mm of H₂O (4" H₂O)
- 102 mm of H₂O (4" H₂O)
- Suction lift, wet:
- 3048 mm of H₂O (120" H₂O)
- 3048 mm of H₂O (120" H₂O)
- 3048 mm of H₂O (120" H₂O)
- Wetted Materials:
- 304 SS, PTFE
- 304 SS, PTFE
- 304 SS, PTFE
- Warranty:
- 6 Months
- 6 Months
- 6 Months
Specifications
Frequently Bought Together