Masterflex® L/S® Standard Digital PTFE-Tubing Pump System, Avantor®
Transfer aggressive organic solvents and high-purity fluids.
- Flow range 0.18 to 65 ml/min—low rate depends on drive rpm and 4- or 6-mm OD tubing
- Rigid pump tubing designed to pump fluids at pressures up to 100 psi (6.9 bar)
- Adjustable occlusion—tighten for higher pressure, loosen for longer tubing life
- Limited chemical exposure with PTFE tubing as only wetted part
This complete Masterflex system is ideal for filtration, chemical injection, and other high pressure applications. The PTFE pump head accepts either 4- or 6-mm OD rigid PTFE-tubing sets. Note: Use Masterflex® PTFE-tubing sets only.
: Includes l/S® PTFE-tubing pump head 77390-00, PTFE-tubing set 77390-60, and L/S® variable-speed drive 07528-20 (3 to 300 rpm). System also includes two 1/4" NPT(M) pipe adapters.
- Environmentally Preferable:
- Catalog No:
- MFLX77912-10-UK
- MFLX77912-10
- MFLX77912-10-EU
- MFLX77912-10-AU
- MFLX77912-10-IN
- MFLX77912-10-CH
- MFLX77912-10-IL
- MFLX77912-10-IT
- MFLX77912-10-DK
- No. of Channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- No. of rollers:
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- Control Type:
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Min. flow rate per channel:
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- Max. flow rate per channel:
- 65 ml/min
- 65 ml/min
- 65 ml/min
- 65 ml/min
- 65 ml/min
- 65 ml/min
- 65 ml/min
- 65 ml/min
- 65 ml/min
- Min. Flow Rate:
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- 0.75 ml/min
- Drive IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- Accuracy:
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- Anti-drip:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive:
- 07528-20 (L/S® Variable-Speed Digital Drive with Remote I/O, 300 rpm)
- 07528-20 (L/S® Variable-Speed Digital Drive with Remote I/O, 300 rpm)
- 07528-20 (L/S® Variable-Speed Digital Drive with Remote I/O, 300 rpm)
- 07528-20 (L/S® Variable-Speed Digital Drive with Remote I/O, 300 rpm)
- 07528-20 (L/S® Variable-Speed Digital Drive with Remote I/O, 300 rpm)
- 07528-20 (L/S® Variable-Speed Digital Drive with Remote I/O, 300 rpm)
- 07528-20 (L/S® Variable-Speed Digital Drive with Remote I/O, 300 rpm)
- 07528-20 (L/S® Variable-Speed Digital Drive with Remote I/O, 300 rpm)
- 07528-20 (L/S® Variable-Speed Digital Drive with Remote I/O, 300 rpm)
- Duty Cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 3 rpm
- 3 rpm
- 3 rpm
- 3 rpm
- 3 rpm
- 3 rpm
- 3 rpm
- 3 rpm
- 3 rpm
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Remote I/O:
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Tubing:
- 77390-60, 2/pk (PTFE Tubing Set, 4mm x 6mm)
- 77390-60, 2/pk (PTFE Tubing Set, 4mm x 6mm)
- 77390-60, 2/pk (PTFE Tubing Set, 4mm x 6mm)
- 77390-60, 2/pk (PTFE Tubing Set, 4mm x 6mm)
- 77390-60, 2/pk (PTFE Tubing Set, 4mm x 6mm)
- 77390-60, 2/pk (PTFE Tubing Set, 4mm x 6mm)
- 77390-60, 2/pk (PTFE Tubing Set, 4mm x 6mm)
- 77390-60, 2/pk (PTFE Tubing Set, 4mm x 6mm)
- 77390-60, 2/pk (PTFE Tubing Set, 4mm x 6mm)
- Tubing sizes accepted:
- PTFE Tubing Sets
- PTFE Tubing Sets
- PTFE Tubing Sets
- PTFE Tubing Sets
- PTFE Tubing Sets
- PTFE Tubing Sets
- PTFE Tubing Sets
- PTFE Tubing Sets
- PTFE Tubing Sets
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Current:
- 1.8 A @ 115 V; 1.2 A @ 230 V
- 1.8 A @ 115 V; 1.2 A @ 230 V
- 1.8 A @ 115 V; 1.2 A @ 230 V
- 1.8 A @ 115 V; 1.2 A @ 230 V
- 1.8 A @ 115 V; 1.2 A @ 230 V
- 1.8 A @ 115 V; 1.2 A @ 230 V
- 1.8 A @ 115 V; 1.2 A @ 230 V
- 1.8 A @ 115 V; 1.2 A @ 230 V
- 1.8 A @ 115 V; 1.2 A @ 230 V
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
Frequently Bought Together