About this item
Design, preview, and print, all from your phone. This tough, compact labeler belongs on any jobsite.
- Auto cutter with label retention
- No display; uses mobile phone
- AC adaptor, rechargeable battery, or USB operation
- Print resolution: 203 dpi
- Lithium-ion battery (must ship via ground)
- Maximum tape width: 0.75"
- Maximum labels per day: 100
- Maximum print speed: 0.6 inches/second
Seamlessly design, preview, and print labels right from the industry-leading Express Labels Mobile App for iOS and Android. Create custom labels from the phone’s familiar keyboard via ultra-strong BLE Bluetooth technology. Maximize on-site efficiency by importing data, saving, and sharing files with ease. Plus, get more done with 22 barcode/QR code types, 85 fonts, and over 14000 symbols.
Work all day and print over 300 labels on a single charge using advanced Li-Ion battery technology. Get tough, on-site performance that resists 6' drops, 250 lbs. crushes, and military-grade shocks. Go where the work is with a compact and lightweight (1.2lbs.) design. Wearable, attachable, and portable. Take on a variety of jobs with 90+ cartridges and 12 material types.