PBS3 Vertical-Wheel® MagDrive Bioreactor System, PBS Biotech
MSPP-FA-3D706L
- Description:PBS Vertical-Wheel® single-use bioreactor with microporous sparger, 120 or 240 V
- Material:polycarbonate
- Environmentally Preferable:
- Model:Benchtop
- Weight:36000 g
- Cat. No.:MSPP-FA-3D706L
- Working volume:1.8 - 3.0 L
MagDrive bioreactor system is optimal for culturing shear sensitive cells, such as MSCs or human primary cells grown on microcarriers or hPSCs grown as cell aggregates.
- Efficient mixing with homogeneous particle suspension and low shear stress
- Eliminates need for anti-foaming agents or shear protectants
- Customizable, secure, remote access control and alarm reporting
- Fully-integrated touchscreen control with network connectivity capability
- Compact design and small footprint, with simple setup and training requirements: plug-and-play right out of the box
MagDrive bioreactor system can be used for process development that will have predictive performance in progressively larger Vertical-Wheel bioreactors, up to commercial scale. Magnetic coupling between Vertical-Wheel and housing unit controls agitation speed. Adjustable height dip tube allows for rapid and efficient medium exchange and cell harvesting.
Peristaltic pumps media addition and harvest: fixed-speed/variable-speed uni-directional. Sampling: fixed-speed, bi-directional. Temperature control range can be 5 °C above ambient to 40 °C (±0.2 °C).
: USP Class VI Testing for Plastics <88> and/or ISO 10993 complaint.