Clorox® Original Bleach Foamer Bathroom Spray, Essendant
76500-144
- Capacity:30 oz.
- Description:Bleach foamer bathroom spray
- Environmentally Preferable:
- Cat. No.:76500-144
- Packaging:Spray bottle
Clorox® Bleach Foamer Bathroom Spray, Fresh Scent, disinfects 99.9% of germs and leaves the bathroom sparkling clean with a pleasant aroma.
- Cleans, disinfects, and kills 99.9% of viruses and bacteria
- Quickly wipe away stains on most bathroom surfaces with a sponge or cloth as the foam penetrates
- Powerful spray with bleach provides foam coverage that easily removes mold and mildew stains with a fresh scent
- Ideal for use in high traffic bathrooms and office restrooms, hotels, gyms, and other commercial facilities
- Chemical compound: Sodium Hypochlorite, 2.40%; Other Ingredients, 97.60%
- Contains no Phosphorus
Powered by Clorox® Bleach, this bathroom foamer cleaner easily cuts through dirt, grime, and soap scum. It also kills germs commonly found in the bathroom such as staphylococcus aureus (staph), streptococcus pyogenes (strep), and Trichophyton mentagrophytes (athletes foot fungus). It also removes mold and mildew stains with less scrubbing, so it is perfect for freshening and cleaning tubs, tile, toilets, sinks, and counters.