12-Well Plastic Spot Plates, Eisco Scientific
Catalog # 470336-548
Supplier: Wards
Specifications
- Description:12-well plastic spot plates
- Environmentally Preferable:
- Cat. No.:470336-548
- Well diameter:1"
Specifications
About this item
Durable and reusable spot plates for microchemistry and general laboratory use.
- Made from high quality, durable polyethylene
- Each plate contains 12 individual wells
- Wells measure approximately 1" in diameter
- Wells have a capacity of approximately 1.5 ml
- Easy to wash and reuse
- Great classroom tool for containing and observing small-scale reactions
High quality polyethylene well spotting plates used for observing small chemical reactions. The plastic material these plates are made from allows them to be washed and reused. Can be used to compare results among students in a lab, or in classroom demonstrations.
Packaging: Spot plates are supplied in packs of 12.