About this item
The Biomek i5 Nucleic Acid Extraction Solution is an ideal platform for medium to high-throughput laboratories looking to automate nucleic acid extraction. The Advanced model is an ideal platform for laboratories looking to automate more challenging nucleic acid extraction workflows.
- Compatible chemistries include:
- Apostle MiniMax™ High Efficiency Cell-Free DNA isolation (Advanced model only)
- DNAdvance
- FormaPure XL (additional hardware required for standard model)
- GenFind V3
- RNAdvance (Blood, Cell, Tissue)
- RNAdvance Viral and Viral XP
- Cleanup chemistry (AMPure XP, RNAClean XP, SPRIselect, CleanSEQ)
Configured for rapid implementation of Beckman Coulter Life Sciences extraction or cleanup chemistries, including those designed for cell-free DNA isolation or extraction from formalin-fixed paraffin-embedded tissues, the 96-channel selective tip pipettor and on-line 360˚ rotating gripper provide both flexibility and efficiency for full and partial plate processing. Each automated workflow is driven by an intuitive user interface while tools like Deck Optix™ Final Check help ensure accurate setup and reduce costly errors.
Software: Biomek software, Biomek Method Launcher.
Operating System: Windows® 10
Specifications
- Catalog No:
- 76519-278
- 76519-276
- Total Volume (µL):
- 5 - 1200 µl
- 5 - 1200 µl
- Weight:
- 181 kg (399 lbs.)
- 181 kg (399 lbs.)
- W×D×H:
- 1120×810×1120 mm
- 1120×810×1120 mm
- Electrical:
- 100 - 240 VAC, 50 - 60 Hz, 10 A
- 100 - 240 VAC, 50 - 60 Hz, 10 A