Order Entry
United States
ContactUsLinkComponent
Nitrogen Generator, Solaris XE lab, Peak Scientific
Nitrogen Generator, Solaris XE lab, Peak Scientific
Catalog # 103728-052
Supplier:  PEAK SCIENTIFIC MS
undefined
Nitrogen Generator, Solaris XE lab, Peak Scientific
Catalog # 103728-052
Supplier:  PEAK SCIENTIFIC MS
Supplier Number:  3300671
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Nitrogen generator, Solaris XE lab
  • Environmentally Preferable:
  • Cat. No.:
    103728-052

Specifications

About this item

PEAK Scientific’s Solaris XE nitrogen generator has been engineered using membrane technology to meet the gas delivery requirements for laboratories using LC-MS/MS or multiple ELSDs.

  • Nitrogen up to 35L/min, up to 116 psi and up to 99.5% purity
  • Variable outlet flow, pressure and purity
  • Compact, stackable* system maximizing the use of valuable laboratory floor or bench space
  • Colour indicative LED lighting for easy status awareness
  • Manufactured and tested to highest spec in UK, CE/FCC/CSA certified
  • Safer and more convenient than pressurized cylinders, dewars or bulk storage
  • 12 month on-site comprehensive warranty
  • Backed by [Peak Protected] global on premise servicing and technical support

Solaris XE can operate with varying flow rates (up to 35L/min of high purity nitrogen), purity (up to 99.5%) and outlet pressure can be adjusted down from 116 psi, offering a flexible solution for a variety of applications. The Solaris XE has been engineered to provide nitrogen to laboratories that utilize an external source of compressed air, which meets a minimum quality grade of ISO 8573-1:2010 Class 1.4.1, and its compact, space-saving chassis allows it to be placed on a benchtop, mounted on a wall or beneath an instrument taking up minimal space in the laboratory.

Caution: Units stacked on top of Solaris must not exceed 100 kg/220.4 lbs