Polaris for NP/SFC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Certificates
About this item
Polaris HPLC columns offer simple, robust operation in normal phase and SFC modes.
- Polaris phase chemistries are designed for separation in normal phase and SFC modes
- The combination of high carbon load, ultrapure silica, and silanol shielding provides superior peak shape and retention with highly polar samples
- Polaris columns include chemistries that meet USP L3, USP L8, and USP L10.
Agilent Polaris HPLC columns offer many polar phase chemistries designed for separation in normal phase and SFC modes. The combination of high carbon load, ultrapure silica, and silanol shielding provides superior peak shape and retention with highly polar samples. Polaris columns include chemistries that meet USP L3, USP L8, and USP L10.
Specifications
- Catalog No:
- AGA2005MG2
- AGA2005MG
- AGA2013250X046
- AGA2014150X046
- Carbon Load:
- —
- —
- 5.5%
- 5.5%
- Endcapped:
- No
- No
- Amide
- Amide
- Max. Pressure:
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- Temperature Limit:
- —
- 60 °C
- —
- —
- USP Code:
- L8
- L8
- L8
- L8
Specifications
Frequently Bought Together