HC-C18(2) & TC-C18(2), Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Certificates
About this item
Low-cost C18 columns for legacy HPLC applications. Available in moderate and high carbon loads.
- Economical choice for simple separations, where speed is not a concern
- Available in high carbon load and moderate carbon load bonding
Agilent HC-C18(2) and TC-C18(2) columns are an economical choice for simple separations, where speed is not a concern. Agilent HC-C18(2) is a more retentive C18 with a higher carbon load for more complex samples. Agilent TC-C18(2) is bonded to moderate density for superior resolution of mixed polar and nonpolar samples.
Specifications
- Catalog No:
- AG520518-904
- AG588915-902
- AG588925-902
- AG588935-902
- Carbon Load:
- 0.17
- 0.17
- 0.12
- 0.12
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Max. Pressure:
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- pH Range:
- 2-9
- 2-9
- 2-8
- 2-8
- Temperature Limit:
- 60 °C
- 60 °C
- 60 °C
- 60 °C
Specifications
Frequently Bought Together