About this item
This Z496-K centrifuges offer the highest tube/bottle capacity in our range.Several rotors are available, including a popular 4 position swinging bucket rotor with a wide offering of accessories for the centrifugation of tubes, bottles, plates and blood bags. The high capacity rectangular buckets accept micro- plates directly or a variety of tube inserts for accommodating as many as 40×50 ml conical or 96×15 ml conical tubes per run.
- 230 V model
- Microprocessor control
- Maintenance free induction drive
- Motor driven safety lid-lock
- Quiet operation, less than 65 DB
Advanced microprocessor controls allow for instant rotor identification, which automatically converts the rotational speed to the relevant g-force (rcf), preventing the user from setting a speed above the capabilities of the installed rotor. In addition to retrieving up to 99 saved programs, the easy to use front panel can adjust accel/decel rates, time, and convert operation between rpm and rcf. The powerful refrigeration system, with a range of –20 to 40 ℃, also features a precool function that ensures the temperature of the chamber is optimized for any application.
A standard floor standing model is available (height: 38.6") which includes a convenient lower drawer for te storage of frequently used rotors and accessories. In addition, a space saving 'underbench' model (height: 27.5") is available when under the counter storage is preferred. Both models are equipped with wheels for easy maneuverability around the laboratory.
Specifications
- Catalog No:
- 470334-156
- 470334-154
- Max. Capacity:
- 4×1000 ml
- 4×1000 ml
- Max. RCF:
- 16022 ×g
- 16022 ×g
- Max. Speed:
- 10500 rpm
- 10500 rpm
- Temperature:
- ‒20...+40°C
- ‒20...+40°C
- Electrical:
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz