VWR® Electronic Stem Thermometer, Calibrated, Stainless Steel, 197 mm Probe
Catalog # 82021-160
Supplier: VWR International
Specifications
- Protection class:Water resistant IP 65
- Description:Stem thermometer with extra long probe, data hold, auto off
- Environmentally Preferable:
- Temperature Accuracy:±1 °C from –20...+120 °C; ±2 °C from –50...–20 °C and 120...200 °C; otherwise ±3 °C
- Temperature Resolution:0.1 °C/°F
- L×W:267×19 mm (10.5×0.75")
- Calibration Points:0, 100 °C
- Probe:197 mm (7.75") stainless steel
- Battery Type:LR44
- Cat. No.:82021-160
- Range:–50...+300 ° (–58...+572 ˚F)
Specifications
About this item
Digital stem thermometer is suitable for field studies, wet lab applications, wash down areas, food testing and tanks.
- Will read temperatures in liquids, semi-solids and gases
- Stainless-steel probe easily reaches into cuvettes, test tubes, flasks, beakers and more
- Includes accredited calibration documentation that meets the requirements of ISO 17025
- Individually serialized, CE marked
Certifications: Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Delivery: Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish).
Caution: These electronic stem thermometers are not suitable for solids such as frozen items.