About this item
The Rapid Response® Single Drug Test Strip Test is a rapid, qualitative test for the detection of a selected drug in human urine.
- Sample: Urine
- Format: Strip
- Time to result: 5 minutes
- Storage Condition: 2 to 30 °C (36 to 86 °F)
- Test principle: Lateral flow immunoassay
Interpretation of test results are: positive (one line), negative (two lines), invalid (no lines or no control line).
Single drug test strips can include BUP (10), COC (300), THC (50), and 6MAM (10).
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.