Order Entry
United States
ContactUsLinkComponent
 
PCRmax Alpha Cyclers, Cole Parmer
 
undefined
PCRmax Alpha Cyclers, Cole Parmer

 

  • Catalog No:
  • 76474-138
  • 76474-120
  • 76474-122
  • 76474-134
  • 76474-136
  • 76474-132
  • 76474-124
  • 76474-126
  • 76474-128
  • 76474-130
  • Model:
  • 76474-138
  • 76474-120
  • 76474-122
  • 76474-134
  • 76474-136
  • 76474-132
  • 76474-124
  • 76474-126
  • 76474-128
  • 76474-130
  • Gradient:
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • Gradient Span (Max./Min.):
  • 1…29 °C
  • 1…29 °C
  • 1…29 °C
  • 1…29 °C
  • 1…29 °C
  • 1…29 °C
  • 1…29 °C
  • 1…29 °C
  • 1…29 °C
  • 1…29 °C
  • Heating Ramp Rate:
  • 3.4 °C/s
  • 3.4 °C/s
  • 3.4 °C/s
  • 3.4 °C/s
  • 3.4 °C/s
  • 3.4 °C/s
  • 3.4 °C/s
  • 3.4 °C/s
  • 3.4 °C/s
  • 3.4 °C/s
  • Lid Temperature Range:
  • 35…115 °C, or off
  • 35…115 °C, or off
  • 35…115 °C, or off
  • 35…115 °C, or off
  • 35…115 °C, or off
  • 35…115 °C, or off
  • 35…115 °C, or off
  • 35…115 °C, or off
  • 35…115 °C, or off
  • 35…115 °C, or off
  • No. of programs:
  • 1000 programs max
  • 1000 programs max
  • 1000 programs max
  • 1000 programs max
  • 1000 programs max
  • 1000 programs max
  • 1000 programs max
  • 1000 programs max
  • 1000 programs max
  • 1000 programs max
  • Sample capacity:
  • Two 384-well plates
  • Three 384-well plates, one set of 96×0.2 ml tubes or one 96-well plate
  • Two 384-well plates, two sets of 96×0.2 ml tubes or two 96-well plates
  • One 384-well plate, one set of 96×0.2 ml tubes or one 96-well plate
  • Two sets of 96×0.2 ml tubes or two 96-well plates
  • One set of 96×0.2 ml tubes or one 96-well plate
  • Four 384-well plates
  • One 384-well plate, three sets of 96×0.2 ml tubes or three 96-well plates
  • Four sets of 96×0.2 ml tubes or four 96-well plates
  • One 384-well plate
  • Temperature Accuracy:
  • 50 °C: ±0.25 °C
  • 50 °C: ±0.25 °C
  • 50 °C: ±0.25 °C
  • 50 °C: ±0.25 °C
  • 50 °C: ±0.25 °C
  • 50 °C: ±0.25 °C
  • 50 °C: ±0.25 °C
  • 50 °C: ±0.25 °C
  • 50 °C: ±0.25 °C
  • 50 °C: ±0.25 °C
  • Temperature Range:
  • 10…100 °C
  • 10…100 °C
  • 10…100 °C
  • 10…100 °C
  • 10…100 °C
  • 10…100 °C
  • 10…100 °C
  • 10…100 °C
  • 10…100 °C
  • 10…100 °C
  • Temperature Uniformity:
  • ±0.3 °C @ 55 °C
  • ±0.3 °C @ 55 °C
  • ±0.3 °C @ 55 °C
  • ±0.3 °C @ 55 °C
  • ±0.3 °C @ 55 °C
  • ±0.3 °C @ 55 °C
  • ±0.3 °C @ 55 °C
  • ±0.3 °C @ 55 °C
  • ±0.3 °C @ 55 °C
  • ±0.3 °C @ 55 °C
  • W×D×H:
  • 18.5×13×21.0625" (47×33×53.5 cm)
  • 27.5625×13×21.0625" (70×33×53.5 cm)
  • 27.5625×13×21.0625" (70×33×53.5 cm)
  • 18.5×13×21.0625" (47×33×53.5 cm)
  • 18.5×13×21.0625" (47×33×53.5 cm)
  • 43×16.9375×13×10.25" (33×26 cm)
  • 27.5625×13×21.0625" (70×33×53.5 cm)
  • 27.5625×13×21.0625" (70×33×53.5 cm)
  • 27.5625×13×21.0625" (70×33×53.5 cm)
  • 43×16.9375×13×10.25" (33×26 cm)

 

Frequently Bought Together