Perfect Ink® Fingerprint Pad
470150-526
: Tri-Tech
- Description:Perfect Ink® fingerprint pad
- Length:2.25"
- Size:Small
- Environmentally Preferable:
- Cat. No.:470150-526
- Width:1.75"
- Supplier no.:PAD-PI-5
Long lasting and durable ink pad.
- Approximately 500 prints from a single pad
- Ceramic pad
- Easy cleanup
Perfect Ink® Fingerprint Pads contain a ceramic pad which is impregnated with a fast-drying, non-smearing, permanent black semi-inkless ink. The ceramic pad will not deteriorate with use and the non-toxic ink can be easily removed by rubbing the fingers together or wiping with a dry tissue.