Tube Roller-Mixer, Globe Scientific
Catalog # 76462-034
Supplier: Globe Scientific
Specifications
- Description:Roller-mixer, US-Plug
- Dimensions:260×155×140 mm (10.2×6.1×5.5")
- Environmentally Preferable:
- Cat. No.:76462-034
- Electrical:120 V, 60 Hz, 6 W
- Humidity range:80% RH (non-condensing)
- Tilt angle:11° fixed
- Roll length:230 mm (9")
- Max. load:0.8 kg (1.8 lbs.)
- Speed:36 rpm (fixed)
- Weight:3 kg (6.6 lbs.)
- Operating temperature:5...50 °C
Specifications
About this item
The GTRM-FS Roller-Mixer combines gentle rocking with continuous rolling motion to ensure your samples are thoroughly mixed for optimal homogeneity.
- Warranty: 2 Years
The unique design of the Globe Scientific GTRM-FS rollermixer combines the operation of a vacuum tube roller with a see-saw rocking platform to allow for the ultimate in homogeneity of your blood/urine tubes and other sample types. This combined motion also helps ensure higher culture yields. The GTRM-FS is compatible for use in cold rooms and non-CO₂ incubators. The rolling motion is a fixed 36 rpm and the rocking motion is set at ±11°.