Order Entry
United States
ContactUsLinkComponent
Pro Platinum Air Purifier, Ionic Pro, Essendant LLC FKA Lagasse
Pro Platinum Air Purifier, Ionic Pro, Essendant LLC FKA Lagasse
Catalog # 76436-502
Supplier:  Avantor
undefined
Pro Platinum Air Purifier, Ionic Pro, Essendant LLC FKA Lagasse
Catalog # 76436-502
Supplier:  Avantor

Specifications

  • Color:
    Black
  • Description:
    Pro platinum air purifier, 600 sq. ft. room capacity
  • Height:
    25.875"
  • Environmentally Preferable:
  • Cat. No.:
    76436-502
  • Depth:
    6.5"

Specifications

About this item

The Ionic Pro Platinum operates by creating negative ions and releasing them into the air. Negative ions have long been shown to have a positive effect of mood and overall health. Those feel-good ions also adhere themselves to the pollutions, germs, allergens, and then are attracted to the permanent filter plates in the unit and are trapped. This makes cleaning the filter as easy as a rinse in the sink or a cycle in the dishwasher.

  • Silent operation
  • Removes allergens
  • Traps germs and irritants
  • Strong, silent, and sleek

CADR: 107 (smoke), 107 (dust), 116 (pollen). Maximum room size is 600 sqare feet.