Vortex Mixer, WIZARD, VELP Scientifica
Catalog # 76416-200
Supplier: VELP SCIENTIFIC INC.
Specifications
- Orbit:4.5 mm
- Speed range:0 - 3000 rpm
- Description:Vortex mixer, WIZARD
- Environmentally Preferable:
- Electrical:100 - 240 V, 50 - 60 Hz
- Input Power:15 W
- Weight:2.2 kg (4.9 lb.)
- W×D×H:1800×2200×700 mm (7.1×8.7×2.8")
- Cat. No.:76416-200
Specifications
About this item
Compact vortex mixer with settable speed, provided with the revolutionary IR sensor or continuous mode.
- Robust and convenient
- Compact in height and area
- Stability is optimized with selection lever related to operating mode
- Three anti-slip rubber feet for staying in required position
- Variable speed operation (electronically controlled)
Universal voltage or frequency model. Optimum resistance to chemicals from technopolymer casing. Excellent stability with zinc alloy base. Orbital movement with analog speed setting.
Patented infrared sensor technology ensures a drastic reduction in repetitive strain.
Certifications: IP Protection Class according to CEI EN 60259: IP 42 protection against particles and liquids.
Delivery: Three years warranty.