Vortex Mixer, CLASSIC, VELP Scientifica
Catalog # 76416-198
Supplier: VELP SCIENTIFIC INC.
Specifications
- Orbit:4.5 mm
- Speed range:0 - 3000 rpm
- Description:Vortex mixer, CLASSIC
- Environmentally Preferable:
- Model:CLASSIC
- Electrical:100 - 240 V, 50 - 60 Hz
- Input Power:15 W
- Weight:2.2 kg (4.9 lb.)
- W×D×H:1800×2200×700 mm (7.1×8.7×2.8")
- Cat. No.:76416-198
Specifications
About this item
Vortex mixer suitable for different mixing requirements, with touch or continuous mode.
- Robust and convenient
- Compact in height and area
- Stability is optimized with selection lever related to operating mode
- Three anti-slip rubber feet for staying in required position
- Variable speed operation (electronically controlled)
Universal voltage or frequency model. Optimum resistance to chemicals from technopolymer casing. Excellent stability with zinc alloy base. Orbital movement with analog speed setting.
Certifications: IP Protection Class according to CEI EN 60259: IP 42 (protection against particles and liquids).
Delivery: Three years warranty.