Brady® COVID-19 Polyester Floor Tape; Please Keep About 6 Feet, Brady Worldwide
Catalog # 76420-426
Supplier: Avantor
Specifications
- Width:4"
- Color:Black/Yellow
- Description:B-514 Floor Tape, Legend: PLEASE KEEP ABOUT 6 FT (2m) DISTANCE
- Material:Polyester
- Environmentally Preferable:
- Cat. No.:76420-426
Specifications
About this item
Use in high-traffic areas as a reminder of safe social distancing, or in areas where lines may form to provide visual guidance.
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Keep customers and employees safe with this product
- Self adhesive
Mark safe social distancing with this pre-printed floor tape. It’s designed to be cut and placed on the floor 6 ft. (2m) apart to provide a visual indication of safe social distances.