Industrial Blades (Serrated), Slice®
Catalog # 76411-178
Supplier: Avantor
Specifications
- Color:White
- Description:Replacement industrial blades serrated
- Dimensions:120.6×17.6×1.3 mm (4.75×0.69×0.05")
- Material:Zirconium oxide
- Environmentally Preferable:
- Cat. No.:76411-178
- Weight:13.6 g (0.48 oz.)
Specifications
About this item
The Slice® Industrial Blades (Serrated) add new functionality to our industrial knives. Their serrated edge is ideal for applications that require sawing—it also continues the Slice safety tradition by featuring our patent-pending finger-friendly® grind.
- Safer than traditional blades
- Finger-friendly® edge cuts effectively
- Lasts up to 11.2× longer than metal blades
- Fewer blade changes = fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Chemically inert; never rusts
As with all Slice blades, lasts up to 11 times longer than comparable metal blades. This longevity reduces the number of blade changes and lowers the cost of ownership. In addition, these blades are non-sparking, non-conductive, and chemically inert. They have no oil coating and require no maintenance.