VWR® Mini Incubated Shaker
Catalog # 76407-108
Supplier: VWR International
Specifications
- Capacity:5×500 ml or 2×1 L
- Temperature Range:Ambient +5…60 °C
- Description:VWR® Incubated shaker Mini
- Environmentally Preferable:
- Shaking Speed:30 - 300 rpm
- Cat. No.:76407-108
- Electrical:115 V, 50/60 Hz, 300 W
Specifications
About this item
VWR® mini incubated shaker can accept a wide variety of bottles, tube racks and flasks up to 1 liter.
- Compact, less than 30.5 cm (12" ) wide
- LED display for controlling time, temperature and mixing speed
- Unique platform accepts magnetic clamps for easy attachment of flasks and bottles
The VWR® incubated shakers are compact orbital shakers with precision temperature control.
Other models in the series are available offering a variety of temperature range capabilities and chamber sizes.
Certifications: CE marked.
Ordering information: Supplied without accessory clamps. A wide range of accessories are available to order separately.
Supplied with a standard non-skid, silicone mat that is suitable for low speed shaking of tissue culture flasks, Petri dishes and staining trays. For high speed shaking, an optional universal/magnetic platform is available with clamp accessories for a variety of flasks, tubes and other common vessels.
Supplied with a standard non-skid, silicone mat that is suitable for low speed shaking of tissue culture flasks, Petri dishes and staining trays. For high speed shaking, an optional universal/magnetic platform is available with clamp accessories for a variety of flasks, tubes and other common vessels.