HOBO® Pendant® Temperature/Light Data Logger
Supplier: ONSET COMPUTER CORPORATION SE
Certificates
About this item
This HOBO Pendant® data logger is a miniature, waterproof two-channel temperature and relative light level data logger.
- 8K model stores 6500 readings
- 64K model stores of 52000 readings
- Low-cost temperature with alarm indication
- Waterproof housing for wet or underwater use up to 30 m
- Data readout in less than 30 seconds via fast optic USB interface
This comes at a great value and is suitable for indoor, outdoor, and underwater applications.
Specifications
- Catalog No:
- 470323-430
- Interface:
- USB
- Protection class:
- IP 68
- Battery Life:
- 1 year
- Response Time:
- Airflow of 2 m/s (4.4 mph): 10 min., typical to 90%
Water: 5 min., typical to 90%
Time accuracy: ± 1 min. per month at 25 °C (77 °F)
- Weight:
- 0.6 oz.
- W×D×H:
- 58×33×23 mm
- Data Memory:
- 64K bytes
- Batteries:
- CR2032
Specifications
Frequently Bought Together