Avantor® ACE® Excel® C18, Analytical UHPLC Columns, 2 µm
: Avantor
Avantor® ACE® C18 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (1.7 to 5 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
- Catalog No:
- 76392-518
- 76392-516
- 76392-520
- 76392-528
- 76392-530
- 76392-704
- 76392-580
- 76392-690
- 76392-540
- 76392-538
- 76392-582
- 76408-396
- 76392-702
- 76408-394
- 76392-590
- 76392-592
- 76392-510
- 76392-554
- 76392-706
- 76382-608
- 76382-606
- Description:
- ACE C18 UHPLC Guard cartridge
- For analytical UHPLC columns (2.1 - 3.0 mm ID)
- Carbon Load:
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. Pressure:
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- pH Range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface Area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP Code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Guard holders and accessories
Frequently Bought Together