About this item
The Leica VT1000 S vibrating blade microtome is the instrument of choice for high-quality sectioning requirements in neurophysiology, neuropathology experimental pathology, botany (roots and plants) and industry (foams).
- Electronic adjustable cutting window
- Minimum section thickness achievable with that instrument is around 15 µm
- Amplitude 0.2; 0.4; 0.8; 1.0 mm
The Leica VT1000 S vibrating blade microtome has been designed for special applications associated with sectioning of fresh biological tissues. Due to its unique design, the Leica VT1000 S microtome is also the ideal instrument for sectioning various industrial and plant materials (foams, soft rubbers, various plant parts as for example roots).
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- MSPP-140411570
- 76001-014
- Max. Specimen Size:
- 70×40×15 mm
- Cutting Stroke:
- 15 mm (total)
- Cutting Thickness:
- 1 - 40 mm
- Cutting Speed:
- 0.025 - 2.5 mm/s (travel speed)
- Magnification:
- 2× magnifier (option)