Order Entry
United States
ContactUsLinkComponent
Small Gas Cylinder Holder, Bench Mount, Justrite®
Small Gas Cylinder Holder, Bench Mount, Justrite®
Catalog # 76292-548
Supplier:  Justrite
undefined
Small Gas Cylinder Holder, Bench Mount, Justrite®
Catalog # 76292-548
Supplier:  Justrite
Supplier Number:  35324

Specifications

  • Capacity:
    6 Cylinders (3" dia.)
  • Color:
    Gray
  • Height:
    6"
  • Environmentally Preferable:
  • Mounting Type:
    Bench
  • Material:
    PVC
  • Cylinder Type:
    Compressed gas
  • Cat. No.:
    76292-548
  • Depth:
    7.75"
  • Weight:
    4 lbs.
  • Width:
    7.75"

Specifications

About this item

This Small Gas Cylinder Holder provides safety when moving and storing of gas cylinders.

  • It has 4 mount holes (0.25" dia.)
  • Sized to fit 76 mm (3") gas cylinders commonly found in laboratories
  • Chemically welded PVC stand with formed walls is durable and chemical resistant

Designed to either be free-standing or bench mounted, with pre-drilled mount holes.

Certifications: Holders are NFP1 and NFPA 55 approved, OSHA approved, and CGA approved.