Mini Electric Scissors Lift Table, MELT, Wesco International
Catalog # 76017-666
Supplier: Wesco
Specifications
- Base/leg material:Stainless steel
- Capacity:2200 lbs.
- Description:Mini electric scissors lift table, 110 V, 60 Hz
- Height:7 - 30"
- Environmentally Preferable:
- Cat. No.:76017-666
- W×D:35×24"
- Weight:283 lbs.
Specifications
About this item
Heavy duty to handle tough loads.
- Small and light enough to move
- Push button station
- Load capacity 2200 lbs.
Full perimeter safety bar stops table from lowering if it contacts an obstructions.
Height: Raised 30"; Lowered 7"; Lift 30"