Ultimus™ Precision Fluid Dispensers, EFD
Catalog # 76248-094
Supplier: EFD INC.- CUSTOMER SERVICE TE
Specifications
- Description:Ultimus™ V Adhesive Dispenser
- Dimensions:8.86W×3.74H×7.85" D
- Environmentally Preferable:
- Cat. No.:76248-094
- For use with:0 - 100 psi (0 - 7 bar)
Specifications
About this item
Ultimus V high precision dispenser provides a new level of accuracy and process control when applying fluids that change viscosity, including
two part epoxies and other fluids that thicken over time, as well as UV-cure adhesives and materials that get thinner as ambient temperatures rise.
- Fully electronic control of dispense time, air pressure and vacuum to ensure exceptionally high accuracy, repeatability and shot consistency
- Programmable memory that automatically adjusts dispensing parameters for viscosity changes
- Interactive PC software and remote communications with PC/PLC via RS232 protocol
- Selectable operator lockout and alarm settings