Order Entry
United States
ContactUsLinkComponent
PrecisionCell II Filters, MERV 15, Flanders Filters, American Air Filter Company
PrecisionCell II Filters, MERV 15, Flanders Filters, American Air Filter Company
Catalog # 76245-924
PrecisionCell II Filters, MERV 15, Flanders Filters, American Air Filter Company
Catalog # 76245-924
Supplier Number:  89655.04203

Specifications

  • Depth:
    1¾"
  • Width:
    24⅜"
  • Height:
    19⅜"
  • Environmentally Preferable:
  • Cat. No.:
    76245-924

Specifications

About this item

PrecisionCell II extended surface minipleat filter offer the end user high efficiency filtration performance in minimal media pack depths of 4" deep in 60 to 65% (MERV 11), 80 to 85% (MERV 13), and 90 to 95% (MERV 14 to 15), and are available in a corrosion resistant metal frame (M) for box style or optional metal frame with a single ¹³/₁₆" header (MSH).