Manual Box Cutter, Slice®
75998-080
: Avantor
- Width:86.35 mm
- Color:Black/Orange
- Height:18.30 mm
- Length:170 mm
- Material:TPEE/GFN/POM/carbon steel/zirconium oxide
- Environmentally Preferable:
- Cat. No.:75998-080
The box cutter revolutionized safety with its ceramic safety blade and unique handle.
- Handle type: 3-position
- Distinctive protective ergo J-hook handle
- Finger-friendly® edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Non-sparking, non-conductive blade
- Includes 1 double-sided, round-tip safety blade
- Ambidextrous design and extra blade storage in handle
- Red Dot Design Award winner
Safer ergo handle wraps around the hand, protecting users from staples while providing the perfect angle to expose only as much blade as they need. Used by more than half the Fortune 1000, finger-friendly® blade longer than steel and doesn't require a sharps disposal box. Suitable for single- and double-walled corrugated. The product weighs 100.3g.
Compatible blades: 10404, 10408.