Horizon Horizontal Centrifuge, HORIZON 6 Flex FA, Drucker Diagnostics
76300-130
: Avantor
Irregular Voltage
- Description:HORIZON 6 Flex FA Fixed Angle Rotor Centrifuge
- Environmentally Preferable:
- Cat. No.:76300-130
- W×D×H:12×14×9" (30×36×23 cm)
- Electrical:95 - 253 V, 50/60 Hz
- Max. speed:3900 rpm
- Weight:5.4 kg (12 lbs.)
The HORIZON 6 Flex FA centrifuge features a fully digital display and 10 programmable cycles for flexible fixed angle processing in the routine lab. Easily save and select your custom time, RPM, and g-force settings, or choose from three carefully formulated presets. The LED lid lighting prevents forgotten samples and indicates when the centrifuge is ready, running, or done.
- Lid lighting indicates cycle status
- Separate specimens at a fixed angle of 45 degrees
- Provides maximum safety and durability
- Allows for safe sample observation and optical calibrations