Order Entry
United States
ContactUsLinkComponent
Grafco® Narcotic Safe, Graham
Grafco® Narcotic Safe, Graham
Catalog # 21899-484
undefined
Grafco® Narcotic Safe, Graham
Catalog # 21899-484
Supplier Number:  3008
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Depth:
    8"
  • Width:
    16"
  • Description:
    Heavy duty chest for narcotics
  • Length:
    24"
  • Environmentally Preferable:
  • Cat. No.:
    21899-484
  • Supplier no.:
    3008

Specifications

About this item

Keep all on-site controlled substances secure. This steel cabinet has 2 doors that need to be unlocked with different keys before the contents can be accessed.

  • High-quality steel
  • Can be used in wall, or surface mounted

Each key will remain trapped in the lock until it is re-secured. Full-length hinges prevent the doors from sagging or misaligning. This large cabinet has two steel shelves for internal storage and can be secured either in a wall, or as a surface mount.

Delivery: Supplied with steel shelves (2).