Miniature Nylon Brush, Solo Horton Brushes
Catalog # 76240-934
Supplier: SOLO HORTON BRUSHES, INC.
Specifications
- Bristle material:Nylon
- Brush head Ø:0.030 mm
- Handle material:Wire
- Total length:3"
- Environmentally Preferable:
- Cat. No.:76240-934
- Brush head length:1/4"
Specifications
About this item
Miniature tube brushes are ideal for use on precision components.
- Manually operated
- With wire handle
Typical users include electronic manufacturers, scientists and product designers.