Proto® Reversible Safety Wire Twister Plier, Straight Jaw, ORS Nasco
Catalog # 76243-676
Supplier: Safety & Industrial Supplies
Specifications
- Description:Proto® Reversible safety wire twister plier
- Material:Alloy steel
- Environmentally Preferable:
- Cat. No.:76243-676
- Jaw type:Diamond serrated (straight)
- Overall length:8³/₄"
- For use with:Wires (0.041 - 0.02" Ø)
- Weight:0.7 lbs.
Specifications
About this item
This plier is suitable for cutting stainless steel wire.
- Heat-treated cutting edges
- Automatic spring return speeds operation and reduces fatigue
- Right and left twist capability
- Holds wire securely and resists kinking
- Easy access to confined, restricted areas
Aviation and other applications where vibration may cause fasteners to back out.
Certifications: Meets SAE Aerospace Standard AS567.
Caution: Cancer and reproductive harm.