Order Entry
United States
ContactUsLinkComponent
FEP Tubing, Newage Industries
FEP Tubing, Newage Industries
Catalog # 76251-790
Supplier:  NewAge Industries
Small Business Enterprise
FEP Tubing, Newage Industries
Catalog # 76251-790
Supplier:  NewAge Industries
Supplier Number:  FEP250-030-100
Small Business Enterprise

Specifications

  • Tubing ext.Ø:
    ³⁄₁₆"
  • Tubing int.Ø:
    ¼"
  • Wall thickness:
    0.030"
  • Environmentally Preferable:
  • Cat. No.:
    76251-790

Specifications

About this item

High purity solution for ultra-clean applications and are excellent with corrosive media.

  • Flexible but will kink if bent too tightly
  • Can be welded and sealed by melting
  • Very tough material, can be rigorously cleaned
  • For visual clarity FEP is an alternate to PTFE

They resist combustion and do not promote flame spread. They are also approved for use in food contact applications.

Tolerance of ±0.005" for both int.Ø and ext.Ø, wall tolerance of ±0.007"

Certifications: UL 94 VO flammability rated, compliant with FDA: 21 CFR 177.1550.