Order Entry
United States
ContactUsLinkComponent
 
CleanWIPE® Swab, Semi-Flexible Mini Spear Tip, Foamtec
Catalog # 76241-188
CleanWIPE® Swab, Semi-Flexible Mini Spear Tip, Foamtec
Catalog # 76241-188
Supplier Number:  HT1049-500

Specifications

  • Description:
    Semi-Flexible Mini Spear Tip, 3"
  • Length:
    83.4 mm
  • Environmentally Preferable:
  • Cat. No.:
    76241-188
  • Handle length:
    67.9 mm
  • Handle color:
    Blue
  • Head width:
    3.2 mm
  • Head length:
    15.5 mm
  • Head thickness:
    3.2 mm

Specifications

About this item

CleanWIPE Swabs are designed for the most demanding cleanroom precision cleaning operations. 1000 Series Swabs employ the CleanWIPE® reticulated 100 ppi foam to provide soft, absorbent cleaning performance. The CleanWIPE® swabs are available in a variety of head shapes and sizes enabling precision cleaning of optical, disk drive, and class III medical device components. Swab handle and tip materials are traceable back to raw materials.

  • Swab tip is constructed from medical grade open-cell PU foam to enable efficient removal of silicones, adhesives and epoxies
  • Super fine seal eliminates risk of scratching delicate optical assemblies
  • Silicone and adhesive free to ensure streak free cleaning when wetted with solvents such as IPA
  • High purity formulation and multistage washing process ensure a swab free of Amines, Sulphur and Chloride to ensure compatibility with curing of platinum cured silicones, adhesive and epoxies
Certifications: Swab manufacturing, cleaning and packaging is performed in an ISO 13485, ISO 5 cleanroom to ensure maximum cleanliness and lot to lot uniformity.