Order Entry
United States
ContactUsLinkComponent
Precision™ General Purpose Water Baths with Beads, Thermo Scientific
Precision™ General Purpose Water Baths with Beads, Thermo Scientific
Catalog # 76293-204
undefined
Precision™ General Purpose Water Baths with Beads, Thermo Scientific
Catalog # 76293-204
Supplier Number:  TSGP28PMO5

Specifications

  • Model:
    Precision GP 28
  • Capacity:
    28 L
  • Description:
    General purpose water bath, with 24 L of beads
  • Dimensions:
    392×555×282 mm (15.4×21.8×11.1")
  • Environmentally Preferable:
  • Cat. No.:
    76293-204
  • Electrical:
    120/230 V
  • Uniformity:
    ±0.2 °C
  • Temperature stability:
    ±0.1 °C
  • Includes:
    Clear Polycarbonate Gable Cover, Diffuser Tray, and Rubber Duck

Specifications

About this item

Precision general-purpose baths are rugged, high-performance baths ideal for a wide range of lab applications. Capacities range from 2 to 28 l, including shallow and dual-chamber models.

  • Easily operate and monitor bath with icon-based LCD
  • Over-temperature safety circuitry with audible alarm protects work
  • Auto-on and auto-off timers allow you to optimize operation schedules
  • Easily clean the chamber with its seamless stainless steel interior
  • Save valuable bench space with compact baths
  • Protect your work with audible alarms
  • Enhanced hinge design supports open lid configuration and easy lid removal

Polycarbonate lid provides full view of bath contents and reduces heat loss. The beads replace water to reduce the risk of contamination. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.

Certifications: UL Listed and CE Marked, US FDA Class I Medical Device.