MyFuge Mini Centrifuge, Labscientific
MSPP-C1008B
- Capacity:8×1.5/2.0 ml tubes; 16×0.2 ml PCR tubes; 2×0.2 ml PCR strips
- Description:MyFuge Mini Centrifuge with blue lid
- Environmentally Preferable:
- Electrical:Universal Voltage 100 - 240 V, 50 - 60 Hz
- Speed:6000 rpm/2000 ×g
- Weight:1 kg (2.2 lbs.)
- W×D×H:114×149×114 mm (4.5×5.9×4.5")
- Cat. No.:MSPP-C1008B
- Supplier no.:C1008-B
This personal centrifuge virtually fits in the palm of your hand. Ideal for quick spin downs of microtubes and PCR tubes.
- Eight position microtube rotor
- Storage compartment for PCR rotor
- Near silent operation
- Starts and stops in just seconds
- Conserves valuable bench space
Extremely easy to use: Simply close the lid and the rotor instantly reaches 6,000 rpm. Open the lid, and the rotor quickly decelerates to a stop for removing samples.
An increased capacity eight position microtube rotor is included and comes installed. A second rotor for 0.2ml PCR tubes and strips is also included and installed with the rotor removal key in a convenient compartment on the bottom of the centrifuge. When the rotor is not in use, storage in this compartment prevents loss or misplacement of the rotor.
: Supplied with rotor, PCR rotor, 0.5 ml & 0.2 ml adapters.