ASI Evolution™ Automated Syphilis Analyzer, Arlington Scientific
Catalog # 76203-518
Supplier: Avantor
Product available on GSA Advantage®
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:ASI Evolution® Automated Syphilis Analyzer
- Environmentally Preferable:
- Electrical:100 - 240 VAC; 50 - 60 Hz; 160 W
- W×D×H:92.1×54.6×47.6 cm (36.25×21.5×18.75”)
- Weight:35 kg (78 lbs.)
- Cat. No.:76203-518
Specifications
About this item
ASI Evolution® is a powerful analyzer that standardizes the interpretation of RPR testing.
- Reduce labor expenses
- Lower costs
- Provides consistent, dependable, and objective results
This can process and analyze up to 190 samples per hour eliminating the need for manual RPR testing.
Certifications: FDA Cleared
Ordering information: Additional accessories are available; contact your Avantor representative for more information.