To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Eagle's Minimum Essential Medium
- Size:500 ml
- Environmentally Preferable:
- Cat. No.:MSPP-302003
- Supplier no.:30-2003
Specifications
About this item
Formulation consists of various inorganic salts, vitamins, amino acids and others.
- Store medium at 2 to 8 °C in the dark when not in use
- pH: 7.0 to 7.4
- Osmolality: 260 to 320 mOsm/kg
- Endotoxin: ≤0.5 EU/ml
Modified to contain Earle's balanced salt solution, non-essential amino acids, 2 mM L-glutamine, 1 mM sodium pyruvate, and 1500 mg/l sodium bicarbonate.
This reduced level of sodium bicarbonate (NaHCO3, 1.5 g/l) is intended for use in 5% CO2 in air. Additional sodium bicarbonate may be required for use in incubators containing higher percentages of CO2.