Order Entry
United States
ContactUsLinkComponent
Ceramic Box Cutter Blades, Slice®
Ceramic Box Cutter Blades, Slice®
Catalog # 75998-088
Supplier:  Avantor
undefined
Ceramic Box Cutter Blades, Slice®
Catalog # 75998-088
Supplier:  Avantor

Specifications

  • Width:
    6.50 mm
  • Color:
    White
  • Description:
    Blades with Rounded Tip
  • Height:
    1.30 mm
  • Length:
    33.17 mm
  • Material:
    Zirconium oxide
  • Environmentally Preferable:
  • Cat. No.:
    75998-088

Specifications

About this item

These 100% Zirconium oxide blades retain their edge 11 times longer than steel and features the proprietary finger-friendly® grind.

  • Blade type: rounded-tip replaceable
  • 4 dual-sided blades per pack
  • Finger-friendly® edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Safe up to 1600° Celsius
  • Chemically inert, never rusts, no-tool blade change
  • Non-sparking, non-conductive and non-magnetic

The 10404 box cutter blades are compatible with Box Cutters, Pen Cutters, and the Mini Cutter. These ceramic blades require no oil coating or special maintenance; they're non-sparking, non-magnetic, and never rust. The rounded tip offers extra protection against accidental puncture injuries. When you need a fresh edge, simply reverse the double-sided blade. The product weighs 0.9g.

Compatible tools: 10400, 10474, 10475, 10476, 10495, 10503, 10512, 10513, 10514, 10515