Wide Face Standard Twist Knot Wire Wheel, Weiler
Catalog # 76183-768
Supplier: Safety & Industrial Supplies
Specifications
- Ø:6"
- Description:60 knots
- Height:6.75"
- Length:6.75"
- Thickness:0.875"
- Environmentally Preferable:
- Cat. No.:76183-768
- Trim length:1.375"
Specifications
About this item
Rugged knot-type construction provides aggressive, high-impact action for severe applications.
- Heavy-duty brushing action with some flexibility
- Double row of knotted wire for a wider brush face
- Use with bench/pedastal grinders
- Steel filter material
Use for coating removal, heavy deburring, removal of excess molded rubber, heavy corrosion, rust, paint, oxides, and scale removal, and surface roughening and preparation applications.