Proto® Duratek™ Combination Screwdriver Sets, 6 Piece, ORS Nasco
Catalog # 76188-604
Supplier: Avantor
Specifications
- Description:Screwdriver Set
- Length:1½"
- Environmentally Preferable:
- Cat. No.:76188-604
- Overall length:15"
- Weight:12"
- Includes:3/16"×3" Keystone, 1/4"×4", 5/16"×6" Keystone, #1×3 Phillips, #2×4" Phillips, #3×6" Phillips, Red Vinyl Pouch.
- Blade type:Alloy steel, chrome plated
- Tip type:Keystone slotted, Phillips®
Specifications
About this item
High torque zone provides increased ergonomic benefit for high torque applications.
- Inch measuring system
- 4-sided impact and chemical resistant handle
- Nylon handle material
- Black; gray handle color
Speed zone grip design provides increased speed and control. Quad-lobular provides superior handle ergonomics. Precision grip zone provides additional comfort and control for fine torque applications. Molded tip ID and brand easily identify type of tip. Nylon alloy blended material provide maximum chemical and impact resistance.