Strate-Line® Chemical Indicator Strip, Propper Manufacturing
Catalog # 15425-027
Supplier: Propper
Specifications
- Description:Strate-Line® Chemical Indicator Strip
- Length:20.3 cm (8")
- Environmentally Preferable:
- Cat. No.:15425-027
- Supplier no.:265101
Specifications
About this item
Strate-Line® chemical indicator strips monitor the critical parameters of steam sterilization in steam sterilizers between 250 to 273 °F.
- Type 4 chemical indicator
- Distinct white to black color change
- Internal pack indicator
Strate-Line® Steam Indicator Strips are for use in steam sterilization cycles between 250 °F(121 °C) and 273 °F (134 °C). Chemical Indicator can be used to determine whether all critical parameters, time, temperature and saturation of steam.
Strate-Line® indicators feature an easy-to-read single strip across the indicator with an off-white to dark brown/black color change after exposure to an effective steam cycle.
Certifications: ANSI/AAMI/ISO 11140-1:2005, Type 4