2XL Antibacterial Gym Wipes
Catalog # 102866-296
Supplier: Janitorial Supplies
Specifications
- Width:6"
- Length:8"
- Environmentally Preferable:
- Cat. No.:102866-296
- Packaging:Pack, 700/container
- Supplier no.:TXLL101
Specifications
About this item
Premoistened, disposable, surface disinfecting gym wipes.
- Disinfecting wipe kills 99.99% of harmful germs and bacteria on surfaces
- Will not harm equipment
- Non-alcohol, non-bleach, germ killing formula
- Eliminates cross contamination on multiple surfaces
- For non-porous surfaces
- Unscented
- Rayon/cellulose material
White color.